Shop All Nut Driver Sets
Moody Tool
Slot Screwdriver, ESD-Safe, Short, .055"
Mfr # 51-2024
Zoro # G1622752
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Tip Style Slotted
- Nut Driver Handle Design Fixed ESD Safe Short Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-2024
- Zoro # G1622752
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Tip Style | Slotted |
Nut Driver Handle Design | Fixed ESD Safe Short Handle |
Item | Slot Screwdriver,ESD-Safe,Short,.055" |
Description
Slot Screwdriver,ESD-Safe,Short,.055 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 24 in L 3 in Cap. Cast Iron End Pipe Wrench (24)
- PROTO SAE L Key, 7/64 in Tip Size, 2 1/8 in Long, 23/32 in Short (J46107)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. (32267)
- PROTO Punch Pin Super Duty Long 3/16" (J48316L)
- MOODY TOOL Phillips Driver Set ESD, 4 Pc (58-0410)
- MOODY TOOL Metric Hex Adapter Set, 8 Pc (58-0267)
- MOODY TOOL Hex Adapter Set, 8 Pc (58-0266)
- MOODY TOOL Super Adapter Set, 1/4" Hex Drives, 35Pc (58-0279)
- MOODY TOOL Precision Screwdriver Set, Slotted, 6 pcs. (58-0116)
- MOODY TOOL Screw Extractor Driver, 2.0mm/2.0mm (51-4119)
- MILWAUKEE TOOL 7 PC Magnetic HollowCore Metric Nut Driver Set (48-22-2517)
- Moody Tool Screwdrivers and Nutdrivers