Shop All Scribers and Probes
Moody Tool
Scriber/Pick Set, Magnetic Handle, 5Pc
Mfr # 58-0224
Zoro # G2104112
original price:
$8.95
8% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Hook, Off-Set Angle and Bent, Straight
- Magnet End Yes
- Overall Length (In.) 7 1/2 to 7 3/4
- Handle Material Aluminum
- Handle Dia. (In.) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0224
- Zoro # G2104112
- UPC # 018018802240
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 7 1/2 to 7 3/4 |
Handle Dia. (In.) | 5/16 in |
Handle Diameter | 5/16 in |
Overall Length | 7 1/2 in |
Details
Item | Scriber/Pick Set |
Point Type | Hook, Off-Set Angle and Bent, Straight |
Magnet End | Yes |
Handle Material | Aluminum |
Replaceable Tip | Yes |
Tip Material | Steel |
Threaded Points | YES |
Finish | Anodized |
Non-Sparking | No |
Handle Texture | Knurled |
Magnetic Tip | Nonmagnetic |
Tip Style | Fixed |
Handle Color | Silver |
Tip Type | 90 Degrees Angle, Curved, Hook, Straight |
Handle Shape | Round |
ESD-Safe | Yes |
Number of Pieces | 5 |
Removable Tip | Removable Tip |
Threaded Tip | Threaded Tip |
Description
Scriber/Pick Set, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Threaded Tip, Tip Material Steel, Tip Size Not Applicable, Tip Type 90 Degrees Angle, Curved, Hook, Straight, Tip Style Fixed, ESD-Safe Yes, Overall Length 7 1/2 in, Finish Anodized, Handle Color Silver, Handle Diameter 5/16 in, Handle Width Not Applicable, Includes Not Applicable, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torquevario-S Adjustable Torque Control (28553)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees (853830-C6)
- BON TOOL Rub Brick, Fluted 8" X 3 1/2" X 1 1/2", 20 Grit, Pl Handle (12-279)
- BOSCH NailKiller Auger, 15/16In x 13In, Tube (NKMT15)
- MOODY TOOL Precision Probe Set, Combo, Aluminum, 6Pc (55-1292)
- MOODY TOOL Mach Scribe, Threaded, 90deg, BentPoint/Mag (51-1734)
- MOODY TOOL Scribe Straight, Double End, 90 deg Bend (51-1872)
- MOODY TOOL Precision Probe, Triple Bend, 10mm (55-1782)
- MOODY TOOL Precision Probe, Hook Tip, 10mm (55-1783)
- MOODY TOOL Scriber and Mild Steel Hook, 8 In (51-1511)
- BON TOOL Bon 84-896 Snap Line Dye Tajima, Black 10.5 Ounce (84-896)
- Moody Tool Scribers and Probes