Shop All Scribers and Probes
Moody Tool
Scriber/Pick Set, Magnetic Handle, 4Pc
Mfr # 58-0226
Zoro # G0277864
product price: $18.89
/ea
$18.89
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type Hook, Off-Set Angle and Bent, Straight
- Magnet End Yes
- Overall Length (In.) 7 1/2 to 7 3/4
- Handle Material Aluminum
- Replaceable Tip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0226
- Zoro # G0277864
- UPC # 018018802264
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 7 1/2 to 7 3/4 |
Handle Dia. (In.) | 5/16 in |
Handle Diameter | 5/16 in |
Overall Length | 7 1/2 in |
Details
Item | Scriber/Pick Set |
Point Type | Hook, Off-Set Angle and Bent, Straight |
Magnet End | Yes |
Handle Material | Aluminum |
Replaceable Tip | Yes |
Tip Material | Steel |
Threaded Points | YES |
Finish | Anodized |
ESD-Safe | Yes |
Removable Tip | Removable Tip |
Tip Type | 90 Degrees Angle, Curved, Hook, Straight |
Handle Color | Silver |
Non-Sparking | No |
Number of Pieces | 4 |
Threaded Tip | Threaded Tip |
Magnetic Tip | Nonmagnetic |
Handle Texture | Knurled |
Handle Shape | Round |
Tip Style | Fixed |
Description
Scriber/Pick Set, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Threaded Tip, Tip Material Steel, Tip Size Not Applicable, Tip Type 90 Degrees Angle, Curved, Hook, Straight, Tip Style Fixed, ESD-Safe Yes, Overall Length 7 1/2 in, Finish Anodized, Handle Color Silver, Handle Diameter 5/16 in, Handle Width Not Applicable, Includes Not Applicable, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 2 Screwdriver bits P2 7" for drywall gun magazine PK (631582000)
- AVEN Cutter, Tr-25, Tapered Head, Flush (10521)
- FASTCAP Wood Chisel, 1 In. x 8-3/4 In. (PC-1 POCKET CHISEL)
- KRAFT TOOL Swaged Handle, Button, 1-3/8 x 72 in, Blue (CC336B)
- MOODY TOOL Scriber, Steel, Aluminum Handle, 9in L (51-1514)
- MOODY TOOL Reversing Steel Point Scribe, w/Mag/Clip (51-1519)
- MOODY TOOL Reversible Diamond Pt Scribe, w/Mag Clip (51-1561)
- MOODY TOOL Steel Point for Adjustable Scriber (51-8044)
- MOODY TOOL Handle Scriber, Adjustable (76-1512)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- MOODY TOOL Reversible Shirt Pocket Scriber, Carbide (51-1520)
- Moody Tool Measuring and Layout Tools