Shop All Scribers and Probes
Moody Tool
Scriber, Carbide, 2In
Mfr # 49-8045-0
Zoro # G0466210
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Carbide
- Magnet End No
- Overall Length (In.) 2 in
- Threaded Points No
- Tip Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 49-8045-0
- Zoro # G0466210
- UPC # 018018980450
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 2 in |
Overall Length | 2 in |
Details
Item | Scriber |
Point Type | Carbide |
Magnet End | No |
Threaded Points | No |
Tip Material | Carbide |
Finish | Black Oxide |
Replaceable Tip | Yes |
Handle Color | Silver |
Magnetic Tip | Nonmagnetic |
Non-Sparking | No |
Number of Pieces | 1 |
Threaded Tip | Non-Threaded Tip |
Handle Texture | Knurled |
Tip Style | Fixed |
Removable Tip | Removable Tip |
Tip Type | Straight |
ESD-Safe | Yes |
Description
Scriber, Non-Sparking No, Handle Shape Not Applicable, Handle Material Not Applicable, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Non-Threaded Tip, Tip Material Carbide, Tip Size Not Applicable, Tip Type Straight, Tip Style Fixed, ESD-Safe Yes, Overall Length 2 in, Finish Black Oxide, Handle Color Silver, Handle Diameter Not Applicable, Handle Width Not Applicable, Includes Not Applicable, Number of Pieces 1, Product Type Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MHASD)
- AVEN Tweezer, Toothed Straight, 5-1/2in.L (18494)
- LISLE OXYGEN SENSOR SOCKET (LI12100)
- DEWALT 3/8 x 1-7/8" Magnetic Nut Driver (DW2220)
- MOODY TOOL Reversible Shirt Pocket Scriber w/Magnet (51-1521)
- MOODY TOOL Scriber/Pick Set, Magnetic Handle, 5Pc (58-0224)
- MOODY TOOL Precision Probe, Steel Handle, #1 Tip, 25mm (55-1750)
- MOODY TOOL Mach Scribe, Threaded, Angle Point (51-1733)
- MOODY TOOL Probe Set, Aluminum, 6in. L (55-0289)
- MOODY TOOL Precision Probe, Triple Bend, 10mm (55-1782)
- ULLMAN DEVICES Double Pointed Scriber (1810)
- Moody Tool Measuring and Layout Tools