Shop All Screwdriver Sets
Moody Tool
Screwdriver Set, Slotted/Phillips Driver Set Steel Handles, 6 pcs
Mfr # 58-0248
Zoro # G1625309
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.055", 0.08", 0.1", 1/8", 2.5mm, 3mm
- Handle Material Steel
- Number of Pieces 6
- SAE or Metric SAE, Metric
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0248
- Zoro # G1625309
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 0.055", 0.08", 0.1", 1/8", 2.5mm, 3mm |
Details
Item | Screwdriver Set |
Handle Material | Steel |
Number of Pieces | 6 |
SAE or Metric | SAE, Metric |
Handle Type | Ergonomic |
Includes | (4) Slotted: 0.055", 0.08", 0.1", 1/8"; (2) Jis: 2.5mm, 3mm |
Bit Style | Slotted |
Description
Slot/Phil Driver Set Steel Handles,6Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 6", Steel, Regular Duty, 5400 lb. (4406)
- PROTO Drift Punch, S2, 1/8 x 10 In (J965/16S2)
- URREA 1" Drive 6-Point Short Socket 1-1/2" (5448H)
- CHANNELLOCK 12 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL12)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Rev Set, Aluminum, 8 pcs (57-0655)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- MOODY TOOL Screwdriver Set, Slotted/Phillips/Screw Extrctr Driver Set, 6 pcs (58-0670)
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc (58-0339)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 6 pcs (57-0116)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 7 pcs (58-0114)
- WIHA SoftFinish(R) XHeavy Duty Slt/Ph 10Pc Se (53099)
- Moody Tool Screwdriver Sets