Shop All Screwdriver Sets
Moody Tool
Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs
Mfr # 58-0390
Zoro # G1625552
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.08", 0.1", 1/8", 0.141", 0.156"
- Number of Pieces 8
- SAE or Metric SAE
- Includes (5) Slotted: 0.08", 0.1", 1/8", 0.141", 0.156"; (3) Phillips: 0.1", 1/8", 0.156"
- Bit Style Slotted, Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0390
- Zoro # G1625552
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 0.08", 0.1", 1/8", 0.141", 0.156" |
Details
Item | Combo ESD Safe Set |
Number of Pieces | 8 |
SAE or Metric | SAE |
Includes | (5) Slotted: 0.08", 0.1", 1/8", 0.141", 0.156"; (3) Phillips: 0.1", 1/8", 0.156" |
Bit Style | Slotted, Phillips |
Description
Slot/Phil Combo Set ESD,8 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0512)
- CLEVELAND Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64040)
- KLEIN TOOLS Straight-Claw Hammer, 16-Ounce, 13-Inch (H80816)
- STARRETT Band Saw Blade, 14 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-07)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Rev Set, Aluminum, 8 pcs (57-0655)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (57-0635)
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc (58-0339)
- MOODY TOOL Screwdriver Set, Slotted/Phillips/Screw Extrctr Driver Set, 6 pcs (58-0670)
- MOODY TOOL ESD Screwdriver Set, Star, 8 Pc (58-0451)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 6 pcs (57-0116)
- WIHA Insulated Screwdriver Set, Slotted/Phillips Tip, Alloy Steel with Cushion Grip, 6-Piece (32092)
- Moody Tool Screwdriver Sets