Shop All Screwdriver Sets
Moody Tool
Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs
Mfr # 57-0635
Zoro # G1624730
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.055", 0.08", 0.1", 1/8"
- Number of Pieces 8
- Includes (4) Slotted: 0.055", 0.8", 0.1", 1/8"; (4) Phillips: 0.055", 0.8", 0.1", 1/8"
- SAE or Metric SAE
- Bit Style Slotted, Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 57-0635
- Zoro # G1624730
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 0.055", 0.08", 0.1", 1/8" |
Details
Item | ESD Safe Drivers |
Number of Pieces | 8 |
Includes | (4) Slotted: 0.055", 0.8", 0.1", 1/8"; (4) Phillips: 0.055", 0.8", 0.1", 1/8" |
SAE or Metric | SAE |
Bit Style | Slotted, Phillips |
Description
When you need to do precision work, the Moody Tool 57-0635 Screwdriver Set is what you need. It is an ESD safe driver set that comes with 8 pieces. This screwdriver set features a total of eight pieces, including slotted and Phillips bits. Each bit has a tip size of 0.055", 0.08", 0.1" and 1/8". The measurement type for this ESD safe driver set is SAE. The Moody Tool 57-0635 Screwdriver Set will ensure that your screws are kept in place as you tighten them down.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 10 mm 6-Point Socket (SHD02110)
- HHIP 3 Piece 1/8-3/4 TiN Coated High Speed Steel Step Drill Set (5000-0890)
- TEKTON 7/16 Inch Stubby Combination Wrench (18046)
- CENTURY DRILL & TOOL Cobalt Drill Bit 13/64" Overall Length 3-5/8" (26413)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Rev Set, Aluminum, 8 pcs (57-0655)
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc (58-0339)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 6 pcs (57-0116)
- MOODY TOOL Screwdriver Set, Slotted/Phillips/Screw Extrctr Driver Set, 6 pcs (58-0670)
- MOODY TOOL Steel Handle Screwdriver Set, Slot/Awl, 6 pcs (58-0101)
- MOODY TOOL ESD Screwdriver Set, Star, 8 Pc (58-0451)
- GEARWRENCH 3 Pc. Torx? Dual Material Screwdriver Set (80064H)
- Moody Tool Screwdriver Sets