Shop All Scribers and Probes
Moody Tool
Reversible Shirt Pocket Scriber w/Magnet
Mfr # 51-1521
Zoro # G3443526
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type Carbide
- Magnet End Yes
- Overall Length (In.) 5 3/4 in
- Handle Material Aluminum
- Replaceable Tip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1521
- Zoro # G3443526
- UPC # 018018115210
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 3/4 in |
Handle Dia. (In.) | 1/4 in |
Overall Length | 5 3/4 in |
Handle Diameter | 1/4 in |
Details
Item | Reversible Shirt Pocket Scriber |
Point Type | Carbide |
Magnet End | Yes |
Handle Material | Aluminum |
Replaceable Tip | Yes |
Tip Material | Carbide |
Finish | Anodized |
Includes | Clip |
Removable Tip | Removable Tip |
ESD-Safe | Yes |
Handle Shape | Round |
Threaded Tip | Threaded Tip |
Tip Style | Fixed |
Handle Color | Black |
Non-Sparking | No |
Magnetic Tip | Nonmagnetic |
Tip Type | Straight |
Handle Texture | Knurled |
Number of Pieces | 1 |
Description
Reversible Shirt Pocket Scriber, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Threaded Tip, Tip Material Carbide, Tip Size Not Applicable, Tip Type Straight, Tip Style Fixed, ESD-Safe Yes, Overall Length 5 3/4 in, Finish Anodized, Handle Color Black, Handle Diameter 1/4 in, Handle Width Not Applicable, Includes Clip, Number of Pieces 1, Product Type Scriber, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA90)
- STANLEY Bi-Material Short Blade Wood Chisel – 1" (16-316)
- LINK HANDLES Axe Handle, 1 Wood, 2 Steel Wedges (64136GRA)
- FASTCAP 16 Ft Metric Rev Flatback True32 (PMMR-FLAT16)
- MOODY TOOL Machinist Scriber, Straight/90 Deg (76-1510)
- MOODY TOOL Precision Probe, Single Bend, 10mm (55-1781)
- MOODY TOOL Retractable Carbide Point Scriber, w/Clip (51-1697)
- MOODY TOOL Mach Scribe, Threaded, 90deg, BentPoint/Mag (51-1734)
- MOODY TOOL Precision Probe, Triple Bend, 10mm (55-1782)
- MOODY TOOL Precision Probe Set, Combo, Aluminum, 6Pc (55-1292)
- GENERAL TOOLS SCRIBE MACHINIST 8-1/2 POINT (GN80)
- Moody Tool Measuring and Layout Tools