Shop All Nut Driver Sets
Moody Tool
Rev Driver ESD Handle, .100"Phil.080"Phil
Mfr # 51-3077
Zoro # G1624347
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (1) 2 in 1 Reversible Blade: #00 Phillips and #0 Phillips; (1) Handle
- Number of Pieces 2
- Tip Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-3077
- Zoro # G1624347
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (1) 2 in 1 Reversible Blade: #00 Phillips and #0 Phillips; (1) Handle |
Number of Pieces | 2 |
Tip Style | Phillips |
Nut Driver Handle Design | ESD Safe Handle |
Description
Rev Driver ESD Handle,.100"Phil.080"Phil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- MILWAUKEE TOOL M18 1-1/4 SDS+ Rotary, M18 XC6.0 Batt (2916-22, 48-11-1865)
- H & H INDUSTRIAL PRODUCTS Dasqua 2-6" 0.0005" Precision Dial Bore Gage (5512-6130)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24T)
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- MOODY TOOL Slotted Steel Handle Screwdriver, .055" (51-1524)
- MOODY TOOL Mini Deluxe Eng Nut Driver Set, 5 Pc, Nut Driver Handle Design: Steel Handle (73-0911)
- MOODY TOOL T-5 Reversible ESD Driver, 5 Star (51-1984)
- MOODY TOOL Steel Hex Driver Set, 7Pc (58-0141)
- MOODY TOOL Mini Deluxe Slotted Phillips Set, 5 Pc (73-0905)
- KLEIN TOOLS 1/4-Inch Nut Driver 3-Inch Shaft Cushion Grip (630-1/4)
- Moody Tool Screwdrivers and Nutdrivers