Shop All Scribers and Probes
Moody Tool
Probe Set, Aluminum, 6in. L
Mfr # 55-0289
Zoro # G0466195
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type #25
- Magnet End No
- Overall Length (In.) 6 in
- Handle Material Steel
- Replaceable Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 55-0289
- Zoro # G0466195
- UPC # 018018502898
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 6 in |
Handle Dia. (In.) | 15/64 in |
Overall Length | 6 in |
Details
Item | Precision Hook/Pick Set |
Point Type | #25 |
Magnet End | No |
Handle Material | Steel |
Replaceable Tip | No |
Finish | Steel |
Includes | (4) Probes |
Handle | Aluminum |
Tip Material | Stainless Steel |
Threaded Points | No |
Product Type | Precision Hook/Pick Set |
Number of Pieces | 4 |
Tip Style | 105 Degrees Angle, Hook, Multi-Angle, Straight |
Description
Precision Hook/Pick Set, Handle Material Steel, Number of Pieces 4, Overall Length 6 in, Tip Material Stainless Steel, Tip Style 105 Degrees Angle, Hook, Multi-Angle, Straight, Product Type Precision Hook/Pick Set, Finish Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS (2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery (BAT20GD1)
- DRILL AMERICA 9/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO9/64)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (1779345)
- SUNEX 7 Pc. 3/8" Drive Std Fract SAE Univ. Impact Socket Set (3654)
- MOODY TOOL Mach Scribe, Threaded Straight Point/Mag (51-1736)
- MOODY TOOL Scriber and Mild Steel Hook, 8 In (51-1511)
- MOODY TOOL Reversible Diamond Pt Scribe, w/Mag Clip (51-1561)
- MOODY TOOL Precision Probe, Triple Bend Tip, 25mm (55-1755)
- MOODY TOOL Reversible Pants Pocket Scriber, Steel (51-1515)
- MOODY TOOL Retractable Carbide Point Scriber, w/Clip (51-1697)
- MOODY TOOL Mach Scribe, Threaded Hooked Point (51-1731)
- Moody Tool Measuring and Layout Tools