Shop All Screwdrivers
Moody Tool
Precision Tri-Wing Screwdriver #0 Round
Mfr # 76-2334
Zoro # G3290594
original price:
$8.34
14% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Tri-Point
- Screwdriver Tip Style Tri-Point
- Tip Size #0
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 76-2334
- Zoro # G3290594
- UPC # 018018623340
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 3 3/4 in |
Shank Diameter | 3.15 mm |
For Fastener Size | #2 x 2.5 tripoint |
Description
Precision Tri-Wing Screwdriver, Tip Size #0, Tri-Point, Molded, Overall Length 6 1/4 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/8-18NPT (C65573)
- SUPERIOR PARTS Aftermarket Hex Socket Head Bolt M6x25 Fits Max CN55, CN445R, CN450R, GS732C (CN55A2-7) (SP BB40428)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #35 (C23399)
- XCELITE 11Piece Nutdriver Set Metric Sizes (PS121MMN)
- MOODY TOOL Precision Tri-Wing Screwdriver #1 Round (76-2333)
- WERA ESD-Safe Precision Torx Screwdriver T6 Round (05030122001)
- FELO Screwdriver, Slotted, Ergonic, 3/8" (07157 53125)
- WIHA Hex 5/16" 8.0" (36742)
- CRESCENT SCREWDRIVER SLOT 1/8""X4"" (CS184)
- KLEIN TOOLS Demolition Slotted Screwdriver 1/4 in Round (602-4DD)
- KLEIN TOOLS Insulated Screwdriver, 1/4-Inch Cabinet Tip, 6-Inch Shank (6826INS)
- Moody Tool Screwdrivers