Shop All Scribers and Probes
Moody Tool
Precision Probe, Steel Handle, #6 Tip, 25mm
Mfr # 55-1751
Zoro # G0974811
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet End No
- Handle Material Steel
- Threaded Points No
- Finish Stainless Steel
- Replaceable Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 55-1751
- Zoro # G0974811
- UPC # 018018517519
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 13/16 in |
Handle Dia. (In.) | 3/16 in |
Shank Diameter | 3/16 in |
Overall Length | 5 7/8 in |
Details
Item | Precision Pick |
Point Type | #6 |
Magnet End | No |
Handle Material | Steel |
Threaded Points | No |
Finish | Stainless Steel |
Replaceable Tip | No |
Tip Material | Steel |
Product Type | Precision Pick |
Tip Thickness | 25 mil |
Tip Style | Angle |
Description
The Moody Tool 55-1751 Precision Probe is a high-quality tool that will give you the precision you need. The tip is made of high carbon steel, while the handle has a stainless steel finish. It features a #6 point type, and an overall length of 5 13/16 in. The tip material is high carbon steel and the handle material is stainless steel. This precision probe also has a 3/16" diameter handle. When it comes to getting work done right, there's no better choice than the Moody Tool 55-1751 Precision Probe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Lug-Off-Center Back (PT06608-1)
- KODIAK CUTTING TOOLS .394 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479408)
- DREMEL SS Brush, 3/4in. dia., 1-3/4in. L, PK2 (530-02)
- KNAACK Caster Set, 2 in. W, Steel/Rubber, Black (495)
- MOODY TOOL Precision Probe, Triple Bend Tip, 25mm (55-1755)
- MOODY TOOL Precision Probe, Steel Handle, #1 Tip, 25mm (55-1750)
- MOODY TOOL Precision Probe, Dbl Bend Long Tip, 25mm (55-1753)
- MOODY TOOL Mach Scribe, Threaded Straight Point (51-1732)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 5Pc (55-0296)
- MOODY TOOL Scriber and Mild Steel Hook, 8 In (51-1511)
- GENERAL TOOLS SCRIBE & MAGNET TUNGSTEN CARBIDE (GN88CM)
- Moody Tool Scribers and Probes