Shop All Scribers and Probes
Moody Tool
Precision Probe Set, Combo, Aluminum, 6Pc
Mfr # 55-1292
Zoro # G2867103
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet End No
- Overall Length (In.) 5 13/16 in
- Handle Material Aluminum
- Replaceable Tip No
- Threaded Points No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 55-1292
- Zoro # G2867103
- UPC # 018018512927
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 13/16 in |
Handle Dia. (In.) | 3/16 |
Overall Length | 5 13/16 in |
Details
Item | Precision Hook/Pick Set |
Point Type | #1, #17, #23, #6, Double Bend Long and Short |
Magnet End | No |
Handle Material | Aluminum |
Replaceable Tip | No |
Threaded Points | No |
Finish | Annodized |
Tip Material | Stainless Steel |
Product Type | Precision Hook/Pick Set |
Tip Style | 90 Degrees Angle, Hook, Multi-Angle, Straight |
Number of Pieces | 5 |
Description
The Moody Tool 55-1292 Precision Probe Set is a must-have tool for any handyman. This set has six probes that are perfect for various projects. The aluminum handles provide better grip and the smooth surface makes it easy to clean up after use. Each probe is made of high carbon steel with an annodized finish, which provides protection against corrosion and wear. The set includes 6 different probes with points ranging from #1 to #23, plus a double bend long and short probe. Moody Tools' 55-1292 Precision Probe Set comes in a hard case so you can keep your tools neat and tidy wherever you go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Retaining Pin Black Oxide (J10000P1)
- LISLE 1/2" Drive, T60 SAE Socket (26520)
- DIABLO FRAM SAW BLD 24T 4-1/2"" (D0424X)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (1UKF2)
- MOODY TOOL Scriber, Steel, Aluminum Handle, 9in L (51-1514)
- MOODY TOOL Reversible Diamond Pt Scribe, w/Mag Clip (51-1561)
- MOODY TOOL Precision Probe, Hook Tip, 25mm (55-1754)
- MOODY TOOL Probe, #1, 25mil (51-1794)
- MOODY TOOL Precision Probe, Triple Bend, 10mm (55-1782)
- MOODY TOOL Shirt Pocket Scriber, Carbide (76-1521)
- TOTALTURF Double Ended Scribe (TO638499)
- Moody Tool Scribers and Probes