Shop All Scribers and Probes
Moody Tool
Precision Probe Set, Combo, 25mm, 5Pc
Mfr # 55-0296
Zoro # G3200732
original price:
$15.85
9% off
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet End No
- Overall Length (In.) 5 13/16 in
- Handle Material Steel
- Finish Stainless Steel
- Threaded Points No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 55-0296
- Zoro # G3200732
- UPC # 018018502966
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 13/16 in |
Handle Dia. (In.) | 3/16 in |
Overall Length | 5 13/16 in |
Details
Item | Precision Hook/Pick Set |
Point Type | #1, #17, #23, #6, Double Bend Long |
Magnet End | No |
Handle Material | Steel |
Finish | Stainless Steel |
Threaded Points | No |
Tip Material | Stainless Steel |
Replaceable Tip | No |
Product Type | Precision Hook/Pick Set |
Number of Pieces | 5 |
Tip Style | 90 Degrees Angle, Hook, Multi-Angle, Straight |
Description
Precision Hook/Pick Set, Handle Material Steel, Number of Pieces 5, Overall Length 5 13/16 in, Tip Material Stainless Steel, Tip Style 90 Degrees Angle, Hook, Multi-Angle, Straight, Product Type Precision Hook/Pick Set, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Straight-Claw Hammer, 20-Ounce, 13-Inch (H80820)
- TEKTON 5 in, 9 in, 10 in, 10 in Lock Pliers Set 4 Pieces (PLK99902)
- FEIN Front Housing (31508248007)
- DYNABRADE Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 20,000 RPM, 1.0 hp (52722)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 4Pc (55-0290)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 6Pc (55-0292)
- MOODY TOOL Retractable Diamond Point Scriber (51-1762)
- MOODY TOOL Mach Scribe, Threaded Straight Point (51-1732)
- MOODY TOOL Handle Scriber, Adjustable (76-1512)
- MOODY TOOL Scriber/Pick Set, Magnetic Handle, 4Pc (58-0226)
- ALLPAX Packing Hook, Corkscrew, 11in. L. (AX1211)
- Moody Tool Measuring and Layout Tools