Shop All Scribers and Probes
Moody Tool
Precision Probe Set, Combo, 25mm, 4Pc
Mfr # 55-0290
Zoro # G2892531
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet End No
- Overall Length (In.) 5 13/16 in
- Handle Material Steel
- Tip Material Stainless Steel
- Threaded Points No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 55-0290
- Zoro # G2892531
- UPC # 018018502904
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 13/16 in |
Handle Dia. (In.) | 3/16 in |
Overall Length | 5 13/16 in |
Details
Item | Precision Hook/Pick Set |
Point Type | #1, #17, #23,, #6 |
Magnet End | No |
Handle Material | Steel |
Tip Material | Stainless Steel |
Threaded Points | No |
Replaceable Tip | No |
Finish | Stainless Steel |
Product Type | Precision Hook/Pick Set |
Tip Style | 105 Degrees Angle, Hook, Straight, Multi-Angle |
Number of Pieces | 4 |
Description
Precision Hook/Pick Set, Handle Material Steel, Number of Pieces 4, Overall Length 5 13/16 in, Tip Material Stainless Steel, Tip Style 105 Degrees Angle, Hook, Straight, Multi-Angle, Product Type Precision Hook/Pick Set, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/32" Industrial Grande SAE Long L-Type Hex Key (49-3/32L)
- WESTWARD Hole Saw Maintenance Kit, 13 PC (29VX21)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M24)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K12)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 5Pc (55-0296)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 6Pc (55-0292)
- MOODY TOOL Handle Scriber, Adjustable (76-1512)
- MOODY TOOL Reversible Pants Pocket Scriber, Steel (51-1515)
- MOODY TOOL Precision Probe, Hook Tip, 10mm (55-1783)
- MOODY TOOL Precision Probe, Steel Handle, #6 Tip, 25mm (55-1751)
- MOODY TOOL Precision Probe Set, Combo, Aluminum, 6Pc (55-1292)
- Moody Tool Measuring and Layout Tools