Shop All Scribers and Probes
Moody Tool
Precision Probe Set, 10mm, 4Pc
Mfr # 55-1784
Zoro # G2743885
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet End No
- Overall Length (In.) 5 13/16 in
- Handle Material Aluminum
- Replaceable Tip No
- Tip Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 55-1784
- Zoro # G2743885
- UPC # 018018517847
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 13/16 in |
Handle Dia. (In.) | 3/16 in |
Overall Length | 5 13/16 in |
Details
Item | Precision Hook/Pick Set |
Point Type | #1, #17,#23, #6 |
Magnet End | No |
Handle Material | Aluminum |
Replaceable Tip | No |
Tip Material | Stainless Steel |
Finish | Annodized |
Threaded Points | No |
Product Type | Precision Hook/Pick Set |
Number of Pieces | 4 |
Tip Style | 105 Degrees Angle, Hook, Straight, Multi-Angle |
Description
This Moody Tool 55-1784 Precision Probe Set contains 4 precision probes that you can use to test and set ignition timing, adjust valves, and more. This set comes with 4 point types: #1, #6, #17 and #23. With a tip made of high carbon steel, the probes have an overall length of 5 13/16 in. The handles measure 3/16 in. in diameter nd is made of aluminum. They have a annondized finish. This Moody Tool Precision Probe Set will help you to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand (PBT2-140500)
- PROTO Wobble Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (J4760W)
- RED DEVIL QT PreMix Tile Grout (424)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- MOODY TOOL Adjustable Handle Scriber, 8-1/4 In (51-1512)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 4Pc (55-0290)
- MOODY TOOL Reversing Steel Point Scribe, w/Mag/Clip (51-1519)
- MOODY TOOL Precision Probe, Dbl Bend Short Tip, 25mm (55-1752)
- MOODY TOOL Mach Scribe, Threaded Straight Point (51-1732)
- MOODY TOOL Reversible Diamond Pt Scribe, w/Mag Clip (51-1561)
- MARTINDALE ELECTRIC Etcher, Utility, 115V. with 2 Points (ETCHUTA)
- Moody Tool Measuring and Layout Tools