Shop All Scribers and Probes
Moody Tool
Precision Probe, Hook Tip, 10mm
Mfr # 55-1783
Zoro # G0369546
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type #23
- Magnet End No
- Overall Length (In.) 5 15/16 in
- Handle Material Aluminum
- Threaded Points No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 55-1783
- Zoro # G0369546
- UPC # 018018517830
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 15/16 in |
Handle Dia. (In.) | 3/16 in |
Overall Length | 6 in |
Shank Diameter | 3/16 in |
Details
Item | Precision Hook |
Point Type | #23 |
Magnet End | No |
Handle Material | Aluminum |
Threaded Points | No |
Tip Material | Steel |
Finish | Annodized |
Replaceable Tip | No |
Product Type | Precision Hook |
Tip Thickness | 10 mil |
Tip Style | Hook |
Description
Precision Hook, Handle Material Aluminum, Overall Length 6 in, Tip Material Steel, Tip Style Hook, Tip Thickness 10 mil, Product Type Precision Hook, Finish Annodized, Shank Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H (32H849)
- PROTO Retaining Ring Plier Set, 18, 90 Deg, 4 pcs (J360C)
- GENERAL TOOLS Steel Rule, 6" L, Flexible (301/1)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 5/16 (C23737)
- MOODY TOOL Precision Probe, Dbl Bend Long Tip, 25mm (55-1753)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 5Pc (55-0296)
- MOODY TOOL Precision Probe, Triple Bend, 10mm (55-1782)
- MOODY TOOL Precision Probe, Triple Bend Tip, 25mm (55-1755)
- MOODY TOOL Shirt Pocket Scriber, Carbide (76-1521)
- MOODY TOOL Carbide Point Scriber, Reversible (51-1517)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 6Pc (55-0292)
- Moody Tool Measuring and Layout Tools