Shop All Nut Driver Sets
Moody Tool
Phillips Driver Set w/Fixed ESD, 4 Pc
Mfr # 58-0338
Zoro # G1625598
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (4) 4.9" Length of Phillips Blades: #000, #00, #0, #1; (1) Vinyl Pouch
- Number of Pieces 5
- Tip Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0338
- Zoro # G1625598
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (4) 4.9" Length of Phillips Blades: #000, #00, #0, #1; (1) Vinyl Pouch |
Number of Pieces | 5 |
Tip Style | Phillips |
Nut Driver Handle Design | Fixed ESD Safe Short Handle |
Item | Phillips Driver Set w/Fixed ESD,4 Pc |
Description
Phillips Driver Set w/Fixed ESD,4 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 30-9/16 in. 12/14 TPI Extreme Thin Metal Compact Portable Band Saw Blades (25 pk) (48-39-0636)
- FREUD Solid Surface Materials, 300mm (LCL7M10021)
- BETA Spring Pulling Hook Wrench (014100051)
- GREY PNEUMATIC RIPPER CLAW & FLASH PANEL CUTTER (GPCH110)
- MOODY TOOL JIS/Slot Rev Alum Driver, .070", 2.0mm (51-1900)
- MOODY TOOL Screw Extractor Driver, 2.0mm/2.0mm (51-4119)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- MOODY TOOL ESD-Safe Rev Phillips Driver, .055"/.080" (51-3064)
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- MOODY TOOL JIS-type S Adapter Set, 6 Pc (58-0262)
- KLEIN TOOLS Hollow Magnetic Color-Coded Ratcheting Power Nut Driver, Six Sizes, 7-Piece (32950)
- Moody Tool Nut Driver Sets