Shop All Nut Driver Sets
Moody Tool
Phillips Driver Set ESD, 4 Pc
Mfr # 58-0410
Zoro # G1625622
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (4) 6.2" Length of Phillips Blades: #000, #00, #0, #1; (1) Vinyl Pouch
- Number of Pieces 5
- Tip Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0410
- Zoro # G1625622
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (4) 6.2" Length of Phillips Blades: #000, #00, #0, #1; (1) Vinyl Pouch |
Number of Pieces | 5 |
Tip Style | Phillips |
Nut Driver Handle Design | Fixed ESD Safe Long Handle |
Item | Phillips Driver Set ESD,4 Pc |
Description
Phillips Driver Set ESD,4 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN453.1-38-45-5/16X18-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-38-45-5/16-55)
- MILWAUKEE TOOL 3/4 in. SAE Combination Wrench (45-96-9424)
- WRIGHT TOOL Set 3/8" Dr 7 Pc Set - Hex Bit Skts w/Lo (316)
- B & A Masonry Drill Bit 5/8" x 24"L, Round (SM-407)
- MOODY TOOL ESD Large Met Nut Driver Set, 5Pc (58-0435)
- MOODY TOOL Slot/CrossPt Driver St Steel Handle, 6Pc (58-0257)
- MOODY TOOL Mag Handle Hex Driver Set, 7 Pc (58-0177)
- MOODY TOOL ESD Driver Set, T3-T6, TR8, TR10, 6Pc (58-0384)
- MOODY TOOL JIS Driver, ESD Long, 2.5mm (51-2400)
- MOODY TOOL Fixed ESD Inch Nut Driver Set, 8 Pc (58-0421)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- Moody Tool Nut Driver Sets