Shop All Nut Driver Sets
Moody Tool
Phil Rev Drv Alum Hand, .070"Slt/.080"
Mfr # 51-1766
Zoro # G1622070
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (1) 2 in 1 Reversible Blade: #00 Phillips and 0.070" Slotted; (1) Handle
- Number of Pieces 2
- Tip Style Phillips, Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 51-1766
- Zoro # G1622070
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (1) 2 in 1 Reversible Blade: #00 Phillips and 0.070" Slotted; (1) Handle |
Number of Pieces | 2 |
Tip Style | Phillips, Slotted |
Nut Driver Handle Design | Aluminum Handle |
Description
Phil Rev Drv Alum Hand,.070"Slt/.080
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 25/64x8IN (50534)
- DRILL AMERICA 7/8"x3" HSS Annular Cutter (DWC5-530-327)
- URREA Tool Box, Plastic, Red, 20 in W x 8-1/2 in D x 8-1/2 in H (9901)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- MOODY TOOL JIS Driver, ESD Long, 3.0mm (51-2401)
- MOODY TOOL ESD Hex Driver, Interchangeable, .050" (51-2152)
- MOODY TOOL Fixed ESD Slot Screwdriver Set, 6 Pc (58-0316)
- MOODY TOOL Phillips Driver Set ESD, 4 Pc (58-0410)
- MOODY TOOL Mini Deluxe Slot/Phillips Driver Set, 5Pc (73-0904)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- WESTWARD Nut Driver, 1/2 in., Solid, Tee, 9-1/16 in. (30RZ14)
- Moody Tool Nut Driver Sets