Shop All Nut Driver Sets
Moody Tool
Phil. Driver Set Steel Handles, 4Pc
Mfr # 58-0238
Zoro # G3719190
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (4) 4" Length of Phillips Blades: #000, #00, #0, #1; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 6
- Tip Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0238
- Zoro # G3719190
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (4) 4" Length of Phillips Blades: #000, #00, #0, #1; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 6 |
Tip Style | Phillips |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Item | Phil. Driver Set Steel Handles,4Pc |
Description
Phil. Driver Set Steel Handles,4Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull (122025)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A21)
- KO-KEN Stud puller 30mm 46mm Hex 125mm (6100M-30)
- VEGA Phillips 3 Power Bit x 6 (1150P3A)
- MOODY TOOL Steel Handle Star Driver Set, 9 Pc (58-0280)
- MOODY TOOL Mag Handle Slot/Phil/Hex/Awl Set, 11Pc (58-0182)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .080" (51-2026)
- MOODY TOOL ESD Driver Set, T3-T6, TR8, TR10, 6Pc (58-0384)
- MOODY TOOL ESD Small Met Nut Driver Set, 5 Pc (58-0430)
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- MOODY TOOL Mag Handle Slot Screwdriver Set, 7 Pc (58-0175)
- Moody Tool Screwdrivers and Nutdrivers