Shop All Scribers and Probes
Moody Tool
Pants Pocket Scriber, Steel, Reverse
Mfr # 76-1515
Zoro # G2429533
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Straight
- Magnet End No
- Overall Length (In.) 3 3/4 in
- Handle Material Aluminum
- Tip Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 76-1515
- Zoro # G2429533
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 3 3/4 in |
Handle Dia. (In.) | 1/4 in |
Overall Length | 3 3/4 in |
Handle Diameter | 1/4 in |
Details
Item | Pants Pocket Scriber |
Point Type | Straight |
Magnet End | No |
Handle Material | Aluminum |
Tip Material | Steel |
Replaceable Tip | No |
Threaded Points | No |
Finish | Anodized |
Removable Tip | Permanent Tip |
Magnetic Tip | Nonmagnetic |
ESD-Safe | Yes |
Non-Sparking | No |
Handle Color | Silver |
Tip Style | Fixed |
Number of Pieces | 1 |
Handle Texture | Knurled |
Tip Type | Straight |
Threaded Tip | Non-Threaded Tip |
Handle Shape | Round |
Description
The Moody Tool 76-1515 Pants Pocket Scriber is a versatile tool that can be used for both marking and scribing. With a straight point, this pants pocket scriber is ideal for making lines or symbols on surfaces. The high carbon steel tip of the pants pocket scriber ensures that it will last longer than other tools in its class. Its aluminum handle has an anodized finish, giving it resistance to corrosion and wear. If you are looking for a reliable pants pocket scriber, look no further than the Moody Tool 76-1515.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Pinch Point Pry Bar, 60 in. L, HCS, Blue (PP60)
- WRIGHT TOOL Spinner 1/4" Drive Spinner w/Female End (2442)
- KRAFT TOOL SS Walking Seamer/G, 10"x10" 3/4"R, 7/8"D (CC029)
- WILLIAMS Job Site Boxes - 48in. W X 24in. D X 27.5in. H, Color: Blue (50952B)
- MOODY TOOL Adjustable Handle Scriber, 8-1/4 In (51-1512)
- MOODY TOOL Precision Probe, Hook Tip, 25mm (55-1754)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 4Pc (55-0290)
- MOODY TOOL Reversible Diamond Pt Scribe, w/Mag Clip (51-1561)
- MOODY TOOL Mach Scribe, Threaded Straight Point/Mag (51-1736)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- HHIP 9.5" Double Ended Metal Scriber (7600-4302)
- Moody Tool Scribers and Probes