Shop All Combination Wrench Sets
This Product is Discontinued
Moody Tool
Open End Wrench Set8, Complete Drivers (Discontinued)
Mfr # 57-0151
Zoro # G1624469
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Open End, Mini
- Number of Pieces 8
- Includes (8) Open End Wrench Set: (1) 5/64", (1) 3/32", (1) 7/64", (1) 1/8", (1) 5/32", (1) 3/16", (1) 1/4", (1) 5/16"; (1) Canvas Roll
- Range of Lengths 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 57-0151
- Zoro # G1624469
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4" |
Wrench Head Sizes | 5/64", 3/32", 7/64", 1/8", 5/32", 3/16", 1/4", 5/16" |
Details
SAE or Metric | SAE |
Wrench Style | Open End, Mini |
Number of Pieces | 8 |
Includes | (8) Open End Wrench Set: (1) 5/64", (1) 3/32", (1) 7/64", (1) 1/8", (1) 5/32", (1) 3/16", (1) 1/4", (1) 5/16"; (1) Canvas Roll |
Measurement Type | SAE |
Description
Open End Wrench Set8,Complete Drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.