Shop All Combination Wrench Sets
Moody Tool
Open End Wrench Set, 30 Deg, 5/64-5/16, 8Pc
Mfr # 58-0151
Zoro # G2853566
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Steel Plated
- Wrench Style Open End, Mini
- Number of Pieces 8
- Includes Vinyl Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0151
- Zoro # G2853566
- UPC # 018018801519
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 in |
Wrench Head Sizes | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Range of Head Sizes | 5/64 in to 5/16 in |
Head Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Wrench Length Style | Stubby |
Description
If you are looking for a wrench set that will help you tackle different fasteners, then Moody Tools' 58-0151 Open End Wrench Set is the right choice. It is an 8-piece mini open end wrench set that will give you the ease of use and versatility needed to get the job done. This open end wrench set has 30 deg offset angles, making it easier to reach those hard-to-reach places. The head sizes range from 5/64 in., 3/32 in., 7/64 in., 1/8 in., 5/32 in., 3/16 in. and 1/4 in. to 5/16 in.. It comes with steel plated finish, alloy steel material and vinyl pouch container. If you want a wrench set that will provide you with more leverage when working on tight spaces, then this is definitely what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 98-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (441147)
- APEX TOOL GROUP M-498 Magnetic Bit Holder /06780 (M-498)
- LINK 8MM HSS Se 8.10 X 18.25 Drill 17.45 X 66.66 Body 11.11 X 23.79 Shank (70-L3-383)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Steel Handle Met Open End Wrench, 5.5mm (51-1836)
- MOODY TOOL Handle Open End Wrench, Steel, 3/16" (51-1556)
- MOODY TOOL Mini Deluxe Met Wrench Set, 5 Pc (73-0922)
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- MILWAUKEE TOOL 15 pc. Metric Flex Head Ratcheting Combination Wrench Set (48-22-9513)
- Moody Tool Combination Wrench Sets