Shop All Combination Wrench Sets
Moody Tool
Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc
Mfr # 58-0161
Zoro # G1209695
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Steel Plated
- Wrench Style Open End, Mini
- Number of Pieces 8
- Includes (8) Open End Wrench Set: (1) 2.5mm, (1) 3mm, (1) 3.2mm, (1) 4mm, (1) 5mm, (1) 5.5mm, (1) 6mm, (1) 7mm; (1) Vinyl Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 58-0161
- Zoro # G1209695
- UPC # 018018801618
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 in |
Wrench Head Sizes | 2 1/2 mm, 3 mm, 3 1/5 mm, 4 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm |
Wrench Length Style | Stubby |
Range of Head Sizes | 2.5 mm to 7 mm |
Head Size | 2.5 mm, 3 mm, 3.203125 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm |
Description
Open End Wrench Set, Alloy Steel, Steel Plated, Number of Tools 8, Range of Head Sizes 2.5 mm to 7 mm, 30 Degrees , Insulated No, Vinyl Pouch, Metric, Single End, Rounded, Kurled, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 10 TPI Reciprocating Saw Blades, 5 PK (LXAR1250R)
- PROTO Wobble Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (J5260-06W)
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Plug Hand Tap (DWTP22X2.5)
- CLEVELAND Chucking Reamer, 3/32" Size, HSS, Spiral (C29350)
- MOODY TOOL Open End Wrench Set, SAE/Metric, 16 Pc (57-0122)
- MOODY TOOL Mini Deluxe Met Wrench Set, 5 Pc (73-0922)
- MOODY TOOL Handle Open End Wrench, Steel, 3/16" (51-1556)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Steel Handle Met Open End Wrench, 5.5mm (51-1836)
- PROTO Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc (J3000H)
- Moody Tool Wrenches