Shop All Open End Wrenches
Moody Tool
Open End Wrench, 3/32 in., 30 Deg, 3 in. L
Mfr # 76-1552
Zoro # G2545225
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Features Interchangeable Handle
- Finish Black Oxide
- Material Alloy Steel
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 76-1552
- Zoro # G2545225
- UPC # 018018615529
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 3 in |
Size | 3/32" |
Head Size | 3/32 in |
Wrench Head Sizes | 3/32 in |
Overall Width | 15/64 in |
Wrench Length Style | Stubby |
Description
Open End Wrench, Alloy Steel, Black Oxide, Head Size 3/32 in, Overall Length 3 in, 30 Degrees , Head Thickness 1/16 in, Insulated No, SAE, Single End, Hex, Kurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Telescop Mirror, Glass, 3-7/8 In, 32-1/2 L (375)
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- DRILL AMERICA 12" Three Square Bastard File (DIC16214)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/64 (57850)
- MOODY TOOL Open End Wrench, 4mm, 30 Deg, 3 in. L (76-1834)
- MOODY TOOL Open End Wrench, 3mm, 30 Deg, 3 in. L (76-1832)
- MOODY TOOL Open End Wrench, 7/64 in., 30 Deg, 3 in. L (76-1553)
- MOODY TOOL Open End Wrench, 1/4 in., 30 Deg, 3 in. L (76-1557)
- MOODY TOOL Open End Wrench, 5/64 in., 30 Deg, 3 in. L (76-1551)
- MOODY TOOL Open End Wrench, 1/8 in., 30 Deg, 3 in. L (76-1554)
- FACOM Short Satin Angle Open-End Wrench - 8 mm (FM-34.8)
- Moody Tool Wrenches