Shop All Nut Driver Sets
Moody Tool
Mini Deluxe Slotted Phillips Set, 5 Pc
Mfr # 73-0905
Zoro # G1625990
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (3) Slotted Screwdriver Blades: 0.070", 0.080", 0.100"; (2) JIS-Type S Blades: #0, #1; (1) Handle; (1) Wood Box
- Number of Pieces 7
- Tip Style Slotted, JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 73-0905
- Zoro # G1625990
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (3) Slotted Screwdriver Blades: 0.070", 0.080", 0.100"; (2) JIS-Type S Blades: #0, #1; (1) Handle; (1) Wood Box |
Number of Pieces | 7 |
Tip Style | Slotted, JIS |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Description
Mini Deluxe Slotted Phillips Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 19mm (KTI-45619)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20, D1= 32 H=20, Internal Thread, Cap and Grip: Black Plastic (K0154.2A2)
- CGS TOOL 4Fl 30 Deg Sq End Mill 1/2"Dia 1"Loc 3"Oal W/Altin (140-5000-ALTiN)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040R)
- MOODY TOOL Super Adapter Set, 1/4" Hex Drives, 35Pc (58-0279)
- MOODY TOOL Mag Handle Hex Driver Set, 7 Pc (58-0177)
- MOODY TOOL Slotted Steel Handle Screwdriver, .070" (51-1525)
- MOODY TOOL Slotted Steel Handle Screwdriver, .080" (51-1526)
- MOODY TOOL Hex Adapter Set, 8 Pc (58-0266)
- MOODY TOOL Steel Metric Hex Driver Set, 6 Pc (58-0159)
- MOODY TOOL S Driver, JIS Type, ESD Short, 3.0mm (51-2086)
- Moody Tool Screwdrivers and Nutdrivers