Shop All Nut Driver Sets
Moody Tool
Mini Deluxe Slot/Phillips Driver Set, 5Pc
Mfr # 73-0904
Zoro # G1625887
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (3) Slotted Screwdriver Blades: 0.025", 0.040", 0.055"; (2) JIS-Type S Blades: #000, #00; (1) Handle; (1) Wood Box
- Number of Pieces 7
- Tip Style Slotted, JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 73-0904
- Zoro # G1625887
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (3) Slotted Screwdriver Blades: 0.025", 0.040", 0.055"; (2) JIS-Type S Blades: #000, #00; (1) Handle; (1) Wood Box |
Number of Pieces | 7 |
Tip Style | Slotted, JIS |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Magnetic Handle |
Magnetic/Nonmagnetic | Magnetic |
Item | Mini Deluxe Slot/Phillips Driver Set,5Pc |
Description
Mini Deluxe Slot/Phillips Driver Set,5Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERAPID Dial Test Indicator, Vert. Design, 1" Dial (74.111378)
- DEWALT 1-1/2" x 6" Heavy Duty Spade Bit (DW1586)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 1/2 x 9/16-Inch (68238)
- MOODY TOOL Steel Metric Hex Driver Set, 6 Pc (58-0159)
- MOODY TOOL Phillips Driver Set w/Fixed ESD, 4 Pc (58-0338)
- MOODY TOOL Slot/Cross Pt Driver Set ESD, 6 Pc (58-0357)
- MOODY TOOL Mag Handle Slot/Phil/Hex/Awl Set, 11Pc (58-0182)
- MOODY TOOL Steel Handle JIS Driver Set, 4 Pc (58-0219)
- MOODY TOOL Phillips Rev. ESD Driver, .100"/.125" (51-1923)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- Moody Tool Nut Driver Sets