Shop All Combination Wrench Sets
Moody Tool
Mini Deluxe Met Wrench Set, 5 Pc
Mfr # 73-0922
Zoro # G1626051
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Open End
- Number of Pieces 5
- Includes (5) Open End Wrench Set: (1) 4mm, (1) 5mm, (1) 5.5mm, (1) 6mm, (1) 7mm; (1) Wood Box
- Range of Lengths 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 73-0922
- Zoro # G1626051
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4" |
Wrench Head Sizes | 4mm, 5mm, 5.5mm, 6mm, 7mm |
Details
SAE or Metric | Metric |
Wrench Style | Open End |
Number of Pieces | 5 |
Includes | (5) Open End Wrench Set: (1) 4mm, (1) 5mm, (1) 5.5mm, (1) 6mm, (1) 7mm; (1) Wood Box |
Measurement Type | Metric |
Description
Mini Deluxe Met Wrench Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Extension, 1/2" Drive 2" Extension Bar 1/2" Dr, Full Polish (CMMT43522)
- EKLIND 12 Long Hex L Key (14232)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 (MHSTK41)
- DEWALT TrackSaw(TM) Track Clamps (DWS5026)
- MOODY TOOL Open End Wrench Set, SAE/Metric, 16 Pc (57-0122)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Handle Open End Wrench, Steel, 1/8" (51-1554)
- MOODY TOOL Handle Open End Wrench, Steel, 3/16" (51-1556)
- MOODY TOOL Open End Wrench Set, 30 Deg, 5/64-5/16, 8Pc (58-0151)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- WIHA Ins Open End Wrench Set, 5/16-3/4 in., 8Pc (20192)
- Moody Tool Combination Wrench Sets