Shop All Nut Driver Sets
Moody Tool
Mini Deluxe English Hex Set, 5 Pc
Mfr # 73-0907
Zoro # G1625981
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (5) 4" Length of Hex Blades: 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Handle; (1) Wood Box
- Number of Pieces 7
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 73-0907
- Zoro # G1625981
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (5) 4" Length of Hex Blades: 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Handle; (1) Wood Box |
Number of Pieces | 7 |
Tip Style | Hex |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Description
Mini Deluxe English Hex Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Dry Longlife Automatic Pencil and Water-Jet Resistant Special refill Leads Bundle (30404)
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-69404)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-7/8" x 6" (HMW.1-7/8)
- MOODY TOOL Screw Extractor Driver, 1.50mm/1.50mm (51-4118)
- MOODY TOOL Phillips Adapter Set, 6 Pc (58-0263)
- MOODY TOOL Super Adapter Set, 1/4" Hex Drives, 35Pc (58-0279)
- MOODY TOOL Slotted Steel Handle Screwdriver, .070" (51-1525)
- MOODY TOOL Slotted Steel Handle Screwdriver, .080" (51-1526)
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- CRESCENT 30 Piece 3/8" Drive 6 and 12 Point SAE Mechanics Tool Set (CSWS8C)
- Moody Tool Screwdrivers and Nutdrivers