Shop All Nut Driver Sets
Moody Tool
Mini Deluxe Eng Hex Set, 5 Pc
Mfr # 73-0908
Zoro # G1625869
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (5) 4" Length of Hex Blades: 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Handle; (1) Wood Box
- Number of Pieces 7
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 73-0908
- Zoro # G1625869
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (5) 4" Length of Hex Blades: 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Handle; (1) Wood Box |
Number of Pieces | 7 |
Tip Style | Hex |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Magnetic Handle |
Magnetic/Nonmagnetic | Magnetic |
Description
Mini Deluxe Eng Hex Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 0.500 In, 0-100 (25-441/5J)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- CLESCO AS-5-KW Motor Shaft Arbor Standard Type B Machined Washer (AS-5-KW)
- MOODY TOOL JIS Driver, ESD Long, 2.5mm (51-2400)
- MOODY TOOL Steel Handle JIS Driver Set, 4 Pc (58-0219)
- MOODY TOOL ESD Large Met Nut Driver Set, 5Pc (58-0435)
- MOODY TOOL Hex Adapter Set, 8 Pc (58-0266)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .125" (51-2028)
- MOODY TOOL Slotted Steel Handle Screwdriver, .080" (51-1526)
- WESTWARD Nut Driver, 7.0mm, Solid, Ergo, 3 in. (1CLN1)
- Moody Tool Nut Driver Sets