Shop All Nut Driver Sets
Moody Tool
Metric Hex Adapter Set, 8 Pc
Mfr # 58-0267
Zoro # G1625430
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (6) Hex Blades: 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm; Hex Adapters: (1) Power, (1) Insert; (1) Vinyl Pouch
- Number of Pieces 9
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0267
- Zoro # G1625430
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (6) Hex Blades: 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm; Hex Adapters: (1) Power, (1) Insert; (1) Vinyl Pouch |
Number of Pieces | 9 |
Tip Style | Hex |
Nut Driver Shank Style | Interchangeable Round |
Description
Metric Hex Adapter Set,8 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 8 Blue Magrail Low Profile No Studs (MR8B)
- GENERAL TOOLS MICROMETER 0-1""SATIN FIN (102)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/4"opening size. (2628SW)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54356)
- MOODY TOOL Mag Handle Slot Screwdriver Set, 7 Pc (58-0175)
- MOODY TOOL Steel Handle Star Driver Set, 8 Pc (58-0276)
- MOODY TOOL Slot/Cross Point Set, w/Fixed ESD, 6 Pc (57-0357)
- MOODY TOOL Steel Hex Driver Set, 6 Pc (58-0149)
- MOODY TOOL ESD-Safe Rev Phillips Driver, .055"/.080" (51-3064)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- DURSTON MANUFACTURING IMPACT HEX DRIVER 10 PC SET (VIIMPACT-VI6)
- Moody Tool Nut Driver Sets