Shop All Nut Driver Sets
Moody Tool
Magnetic Pick-Up, Pocket Clip
Mfr # 51-1508
Zoro # G1719562
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Nut Driver Handle Design Aluminum Handle
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1508
- Zoro # G1719562
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Nut Driver Handle Design | Aluminum Handle |
Magnetic/Nonmagnetic | Magnetic |
Item | Magnetic Pick-Up,Pocket Clip |
Description
The Moody Tool 51-1508 Magnetic Pick-Up is designed to help you quickly pick up fasteners in tight spots. It is ideal for use when working with small nuts and bolts. This magnetic nut driver set has a pocket clip for easy access. The Moody Tool 51-1508 Magnetic Pick-Up will make your job so much easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated (GN040750K4---21)
- PROTO Cord Wrap, Steel, Black (JUC-CRDWP)
- GREY PNEUMATIC Soc 5/16 3/8D Imp Mag 6Pt Dp Blk (1010DG)
- ULLMAN DEVICES Magnetic Pick-Up Tool, Flexible (HT-55FL)
- MOODY TOOL Hex Adapter Set, 8 Pc (58-0266)
- MOODY TOOL Slotted Steel Handle Screwdriver, .080" (51-1526)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .100" (51-2027)
- MOODY TOOL Phillips Rev. ESD Driver, .100"/.125" (51-1923)
- MOODY TOOL Mag Handle Hex Driver Set, 7 Pc (58-0177)
- MOODY TOOL Mag Handle Metric Nut Driver Set, 7 Pc (58-0185)
- WIHA Precision Screwdriver, Phillips, #1x3-1/8 (26112)
- Moody Tool Nut Driver Sets