Shop All Nut Driver Sets
Moody Tool
Magnetic Handle JIS Driver Set, 5 Pc
Mfr # 58-0221
Zoro # G1625202
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (4) 4" Length of JIS-Type S Blades: #000, #00, #0, #1; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 6
- Tip Style JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0221
- Zoro # G1625202
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (4) 4" Length of JIS-Type S Blades: #000, #00, #0, #1; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 6 |
Tip Style | JIS |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Magnetic Handle |
Magnetic/Nonmagnetic | Magnetic |
Item | Magnetic Handle JIS Driver Set,5 Pc |
Description
Magnetic Handle JIS Driver Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 13/16 in L (54TN70)
- ILC Replacement for Milwaukee 48-11-1828 Battery (48-11-1828)
- PACIFIC HANDY CUTTER Utility Knife Safety, 7 in L (QBR-18)
- STARRETT Electronic Micrometer, 0 to 1", 0.00005 Res (3732XFL-1)
- MOODY TOOL Fixed ESD JIS Driver Set, 4 Pc (58-0319)
- MOODY TOOL Inter Metric Wrench Set, 9Pc (58-0144)
- MOODY TOOL Super Adapter Set, 1/4" Hex Drives, 35Pc (58-0279)
- MOODY TOOL Phil/JIS Combo Set Steel Handles, 4 Pc (58-0201)
- MOODY TOOL Steel Handle JIS Driver Set, 5 Pc (58-0218)
- MOODY TOOL Slotted Adapter Set, 8 Pc (58-0265)
- MILWAUKEE TOOL 2PC SAE Hollow Shaft Nut Driver Set (48-22-2402)
- Moody Tool Nut Driver Sets