Shop All Nut Driver Sets
Moody Tool
Mag Handle Slotted Screwdriver, .070"
Mfr # 51-1598
Zoro # G1621547
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (1) 0.070" Slotted Blade; (1) Handle
- Number of Pieces 2
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 51-1598
- Zoro # G1621547
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (1) 0.070" Slotted Blade; (1) Handle |
Number of Pieces | 2 |
Tip Style | Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Magnetic Handle |
Magnetic/Nonmagnetic | Magnetic |
Description
Mag Handle Slotted Screwdriver,.070"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- J.W. WINCO DIN466-M6 Knurled Nut (6NF51)
- PROTO Socket Clip, 1/2 " Dr (J2592)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12)
- MOODY TOOL Phillips Rev Alum Driver, .100" / .125" (51-1903)
- MOODY TOOL Fixed ESD JIS Set, 4 Pc (58-0405)
- MOODY TOOL ESD Hex Driver, Interchangeable, .050" (51-2152)
- MOODY TOOL Slotted Steel Handle Screwdriver, .055" (51-1524)
- MOODY TOOL ESD Large Met Nut Driver Set, 5Pc (58-0435)
- MOODY TOOL ESD Small Met Nut Driver Set, 5 Pc (58-0430)
- MOODY TOOL Slot/Cross Pt Driver Set ESD, 6 Pc (58-0357)
- Moody Tool Screwdrivers and Nutdrivers