Shop All Nut Driver Sets
Moody Tool
Mag Handle Slot/Phil/Hex/Awl Set, 11Pc
Mfr # 58-0182
Zoro # G1625150
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes Combination Driver Blades: (2) Phillips: #0, #1; (4) Slotted: 0.055", 0.070", 0.080", 0.100"; (4) Hex Blades: 0.050", 0.062", 0.078", Awl; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 12
- Tip Style Phillips, Slotted, Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0182
- Zoro # G1625150
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | Combination Driver Blades: (2) Phillips: #0, #1; (4) Slotted: 0.055", 0.070", 0.080", 0.100"; (4) Hex Blades: 0.050", 0.062", 0.078", Awl; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 12 |
Tip Style | Phillips, Slotted, Hex |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Magnetic Handle |
Magnetic/Nonmagnetic | Magnetic |
Description
Mag Handle Slot/Phil/Hex/Awl Set,11Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Tap Wrench, T, Sliding, 1/4 in Min. Tap Size, 1/2 in Max. Tap Size, 3 1/2 in Overall Length (93C)
- AVK Thread Conversion Kit, 6-32, UNC, 2 pcs. (AAT202-632)
- MAKITA Horizontal Vise (122930-6)
- HUSQVARNA Blade Guard (542204089)
- MOODY TOOL Mag Handle Comb, CrossPt Driver Set, 5Pc (58-0203)
- MOODY TOOL Phil/JIS Combo Set Steel Handles, 4 Pc (58-0201)
- MOODY TOOL Screw Extractor Driver, 1.50mm/1.50mm (51-4118)
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- MOODY TOOL Phillips Rev. ESD Driver, .100"/.125" (51-1923)
- MOODY TOOL Steel Handle Star Driver Set, 9 Pc (58-0280)
- URREA Metric Nut driver, Set of 9 Pieces (8200M)
- Moody Tool Screwdrivers and Nutdrivers