Shop All Nut Driver Sets
Moody Tool
Mag Handle Slot/Cross Pt Set, 6 Pc
Mfr # 58-0105
Zoro # G1624959
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (2) Phillips Blades: #0, #1; (3) Slotted Screwdriver Blades: 0.070", 0.080", 0.100"; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 7
- Tip Style Phillips, Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 58-0105
- Zoro # G1624959
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (2) Phillips Blades: #0, #1; (3) Slotted Screwdriver Blades: 0.070", 0.080", 0.100"; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 7 |
Tip Style | Phillips, Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Magnetic Handle |
Magnetic/Nonmagnetic | Magnetic |
Item | Mag Handle Slot/Cross Pt Set,6 Pc |
Description
Mag Handle Slot/Cross Pt Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12001ZR)
- CMT Forstner Bit, 45mm (537.450.31)
- NORTON ABRASIVES Multi Point Tool (66260195014)
- MILWAUKEE TOOL 3/4 in. EMT Iron Conduit Bender (48-22-4081)
- MOODY TOOL Mag Handle Slot/Phil/Hex/Awl Set, 11Pc (58-0182)
- MOODY TOOL Hex Adapter Set, 8 Pc (58-0266)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- MOODY TOOL Slotted Adapter Set, 8 Pc (58-0265)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- MOODY TOOL Steel Metric Nut Driver Set, 6 Pc (58-0165)
- K-TOOL INTERNATIONAL Pro Series Metric Nut Driver Set, 7 pcs. (KTI-14500)
- Moody Tool Screwdrivers and Nutdrivers