Shop All Nut Driver Sets
Moody Tool
Mag Handle Slot/Awl Set, 6 Pc
Mfr # 58-0174
Zoro # G1625239
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (5) Slotted Blades: 0.055", 0.070", 0.080", 0.100, Awl; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 7
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0174
- Zoro # G1625239
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (5) Slotted Blades: 0.055", 0.070", 0.080", 0.100, Awl; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 7 |
Tip Style | Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Magnetic Handle |
Magnetic/Nonmagnetic | Magnetic |
Description
Mag Handle Slot/Awl Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Air Operated Paint Shaker (4550A)
- MAKITA Carbon Brush Set (CB311)
- DYNAMIC Tools 4 Piece Pliers Set, Comfort Grip Handles (D055200)
- ALC Puller Hustler Pogo Stick (77175)
- MOODY TOOL Steel Metric Nut Driver Set, 6 Pc (58-0165)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .080" (51-2026)
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- MOODY TOOL JIS-type S Adapter Set, 6 Pc (58-0262)
- MOODY TOOL General Purpose Spring Puller, 7-1/4" (51-1858)
- MOODY TOOL Steel Handle Star Driver Set, 8 Pc (58-0276)
- EAZYPOWER Wing Nut Driver, 3", 1/4" Hex (80942)
- Moody Tool Nut Driver Sets