Shop All Nut Driver Sets
Moody Tool
Mag Handle Slot Screwdriver Set, 7 Pc
Mfr # 58-0175
Zoro # G1625141
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (6) Slotted Screwdriver Blades: 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 8
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0175
- Zoro # G1625141
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (6) Slotted Screwdriver Blades: 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 8 |
Tip Style | Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Magnetic Handle |
Magnetic/Nonmagnetic | Magnetic |
Item | Mag Handle Slot Screwdriver Set,7 Pc |
Description
Mag Handle Slot Screwdriver Set,7 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, 7/8-14, H4 Limit, PK3 (5TVZ0)
- KNIPEX 8 3/4 in Crimper 27 to 13 AWG (97 52 34)
- ASIMETO 48pc Thread Measuring Wire Set (7697300)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1 " L.300 mm (40484848)
- MOODY TOOL Steel Handle Star Driver Set, 9 Pc (58-0280)
- MOODY TOOL Mag Handle Hex Driver Set, 7 Pc (58-0177)
- MOODY TOOL ESD-Safe Rev Phillips Driver, .055"/.080" (51-3064)
- MOODY TOOL Phillips Driver Set ESD, 4 Pc (58-0410)
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- MOODY TOOL ESD Small Met Nut Driver Set, 5 Pc (58-0430)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- Moody Tool Screwdrivers and Nutdrivers