Shop All Nut Driver Sets
Moody Tool
Mag Handle Metric Nut Driver Set, 7 Pc
Mfr # 58-0185
Zoro # G1625272
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (6) Nut Driver Blades: 2mm, 2.2mm, 2.5mm, 3mm, 3.5mm, 4mm; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 8
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0185
- Zoro # G1625272
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (6) Nut Driver Blades: 2mm, 2.2mm, 2.5mm, 3mm, 3.5mm, 4mm; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 8 |
Bit Style | Nut Driver |
Tip Style | Hex |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Magnetic Handle |
Magnetic/Nonmagnetic | Magnetic |
Description
Mag Handle Metric Nut Driver Set,7 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Roundover Router Bit, HW, 2-1/2 in (838.992.11)
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- WIDIA Parallelogram XPHT Carbide (XPHT160432AL)
- STRINGLINER Mason Line Rfl Ylw 540' (35412)
- MOODY TOOL Steel Handle JIS Driver Set, 5 Pc (58-0218)
- MOODY TOOL Mag Handle Slot/Phil/Hex/Awl Set, 11Pc (58-0182)
- MOODY TOOL Steel Metric Nut Driver Set, 7 Pc (58-0164)
- MOODY TOOL Hex Adapter Set, 8 Pc (58-0266)
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- MOODY TOOL Phillips Rev. ESD Driver, .100"/.125" (51-1923)
- MILWAUKEE TOOL Nut Driver Set, PP Handle, 10 1/4in L, 7pcs (48-22-2447)
- Moody Tool Nut Driver Sets