Shop All Nut Driver Sets
Moody Tool
Mag Handle Hex Driver Set, 7 Pc
Mfr # 58-0177
Zoro # G1625123
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (6) 4" Length of Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 8
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 58-0177
- Zoro # G1625123
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (6) 4" Length of Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 8 |
Tip Style | Hex |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Magnetic Handle |
Magnetic/Nonmagnetic | Magnetic |
Description
Mag Handle Hex Driver Set,7 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Original Lckng Plier Set With Case, 4 pcs (71)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832877)
- SUNEX Mercedes Benz Lug Imp Socket, 1/2"Dr, 17mm (2714)
- WARNER Replacement Rubber Foot Pads, 4 ea, for Hi Stride™ Bench (10127)
- MOODY TOOL S Driver, JIS Type, ESD Short, 3.0mm (51-2086)
- MOODY TOOL Phillips Adapter Set, 6 Pc (58-0263)
- MOODY TOOL Mag Handle Slot Screwdriver Set, 7 Pc (58-0175)
- MOODY TOOL Phil. Driver Set Steel Handles, 4Pc (58-0238)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- MOODY TOOL Slotted Steel Handle Screwdriver, .070" (51-1525)
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (646-3/8)
- Moody Tool Nut Driver Sets