Shop All Nut Driver Sets
Moody Tool
Mag Handle Comb, CrossPt Driver Set, 5Pc
Mfr # 58-0203
Zoro # G1625327
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (2) 4" Length of Phillips Blades: #0, #1; (2) 4" Length of JIS Blades: #000, #00; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 6
- Tip Style Phillips, JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0203
- Zoro # G1625327
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (2) 4" Length of Phillips Blades: #0, #1; (2) 4" Length of JIS Blades: #000, #00; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 6 |
Tip Style | Phillips, JIS |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Magnetic Handle |
Magnetic/Nonmagnetic | Magnetic |
Description
Mag Handle Comb,CrossPt Driver Set,5Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers, 7" (KTI-52007T)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- MAG-MATE Lock Hinge Tilt Mirror, 1.75 x2.5, 16.25 L (317)
- DRILL AMERICA .2780 HSS Straight Shank Chucking Reamer (DWRR.2780)
- MOODY TOOL Slot/CrossPt Driver St Steel Handle, 6Pc (58-0257)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .100" (51-2027)
- MOODY TOOL General Purpose Spring Puller, 7-1/4" (51-1858)
- MOODY TOOL Inter ESD Miniature Tool Roll, 30 Pc (59-0246)
- MOODY TOOL Steel Handle Star Driver Set, 9 Pc (58-0280)
- MOODY TOOL ESD Hex Driver, Interchangeable, .050" (51-2152)
- GREY PNEUMATIC 3/8" Drive 9 Piece Internal Torx Impact Driver Set (1200T)
- Moody Tool Nut Driver Sets