Shop All Nut Driver Sets
Moody Tool
JIS Driver, ESD Long, 2.5mm
Mfr # 51-2400
Zoro # G1623723
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Tip Style JIS
- Nut Driver Handle Design Fixed ESD Safe Long Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-2400
- Zoro # G1623723
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Tip Style | JIS |
Nut Driver Handle Design | Fixed ESD Safe Long Handle |
Item | JIS Driver,ESD Long,2.5mm |
Description
JIS Driver,ESD Long,2.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- PRIME-LINE WORKPRO W051012 10 in. Round Rasp File Single Pack (W051012)
- WESTWARD 3/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL82)
- J.W. WINCO GN927-101-M8-A-B Clamping Lever (8NST7K)
- MOODY TOOL Hex Adapter Set, 8 Pc (58-0266)
- MOODY TOOL Fixed ESD Hex Driver Set, 6 Pc (58-0349)
- MOODY TOOL Phil. Driver Set Steel Handles, 4Pc (58-0238)
- MOODY TOOL Steel Handle Star Driver Set, 8 Pc (58-0276)
- MOODY TOOL Fixed ESD Inch Nut Driver Set, 8 Pc (58-0421)
- MOODY TOOL ESD Metric Nut Driver Set, 8 Pc (58-0431)
- WESTWARD Nut Driver, 7.0mm, Solid, Ergo, 3 in. (1CLN1)
- Moody Tool Screwdrivers and Nutdrivers