Shop All Nut Driver Sets
Moody Tool
Inter ESD Slot driver Set, 6 Pc
Mfr # 58-0516
Zoro # G1625701
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (6) Slotted Screwdriver Blades: 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 8
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 58-0516
- Zoro # G1625701
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (6) Slotted Screwdriver Blades: 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 8 |
Tip Style | Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | ESD Safe Handle |
Description
Inter ESD Slot driver Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 25/64" 135 Deg. Jobber Length Drill Bit (401J81)
- KABA ILCO Replacement Knobs (A410)
- KLEIN TOOLS Replacement Bit, 5/32-Inch and 3/16-Inch Hex (32548)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/2-12UNF (C65633)
- MOODY TOOL Steel Handle Star Driver Set, 8 Pc (58-0276)
- MOODY TOOL Steel Hex Driver Set, 7Pc (58-0141)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- MOODY TOOL General Purpose Spring Puller, 7-1/4" (51-1858)
- MOODY TOOL Slotted Steel Handle Screwdriver, .080" (51-1526)
- MOODY TOOL Super Adapter Set, 1/4" Hex Drives, 35Pc (58-0279)
- STANLEY Nut Driver Set, 6 Pieces, SAE, Solid (62-541)
- Moody Tool Nut Driver Sets