Shop All Pin Vises
Moody Tool
Hollow Core Pin Vise Set, 0-.187 In, 4 Pc
Mfr # 58-0196
Zoro # G2667892
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to .187
- Range (mm) 0 mm to 4.8 mm
- Handle Steel
- Finish Black Oxide
- Application Hand Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 58-0196
- Zoro # G2667892
- UPC # 018018801960
- Country of Origin United States
- Category Pin Vises
Dimensions
Maximum Size - Inch | 0.187 in |
Minimum Size - mm | 0 mm |
Overall Length | 3 1/4 in |
Minimum Size - Inch | 0 in |
Maximum Size - mm | 4.8 mm |
Details
Item | Pin Vise Set |
Range (In.) | 0 to .187 |
Range (mm) | 0 mm to 4.8 mm |
Handle | Steel |
Finish | Black Oxide |
Application | Hand Drilling |
Grip Shape | Round |
Range - Inch | 0 in to 0.187 in |
Grip Style | Knurled |
With Swivel Head | No |
Material | Steel |
Number of Pieces | 4 |
Single End or Double End | Single End |
Description
Pin Vise Set, Material Steel, Finish Black Oxide, Grip Shape Round, Grip Style Knurled, Maximum Size - Inch 0.187 in, Maximum Size - mm 4.8 mm, Minimum Size - Inch 0 in, Minimum Size - mm 0 mm, Number of Pieces 4, Range - Inch 0 in to 0.187 in, Range (mm) 0 mm to 4.8 mm, Single End or Double End Single End, Application Hand Drilling, With Swivel Head No, Overall Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Right Angle Aircraft Drill, 1/4"-28 (SLP-84030)
- RIDGID Bender, Model 603, 3/16" (38028)
- PERFORMANCE TOOL 1/2 In Dr. Impact Universal Joint, M968 (M968)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- MOODY TOOL Pin Vise C, Cap .050"- .125" (51-1593)
- MOODY TOOL Pin Vise A, Cap .000"- .040" (51-1591)
- GENERAL TOOLS Swivel Head Pin Vise (92)
- TESA BROWN & SHARPE Toolmakers Vise, 5.125" L x 3.5" W (599-752-3)
- ECLIPSE Pin Vise 3.1-5.00mm/0.122-0.196" (124)
- STARRETT Pin Vise, 0.045-0.135 In, Tapered Collet (240C)
- ECLIPSE Pin Vise Set, 4Pc (120)
- Moody Tool Pin Vises