Shop All Combination Wrench Sets
Moody Tool
Handle Open End Wrench, Steel, 7/64"
Mfr # 51-1553
Zoro # G1719888
product price: $5.09
/ea
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Open End
- Wrench Head Sizes 7/64"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1553
- Zoro # G1719888
- UPC # 00018018115531
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 7/64" |
Details
SAE or Metric | SAE |
Wrench Style | Open End |
Measurement Type | SAE |
Description
Handle Open End Wrench,Steel,7/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X50, Zinc, Black Satin, Comp: Steel (K0737.3101X50)
- BONDHUS 12225 1-1/4-Inch Short Hex L-Wrench (12225)
- AMPG Flat Dial Indicator Contact, 1"Od, 4-48 (Z9369SS)
- KIPP Star Grip Similar To DIN6336 D=M08X20, D1=40, H=25, Form:L, Thermoset High-Polish Finish Black, (K1016.44008X20)
- MOODY TOOL Open End Wrench Set, 30 Deg, 5/64-5/16, 8Pc (58-0151)
- MOODY TOOL Mini Deluxe Met Wrench Set, 5 Pc (73-0922)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- MOODY TOOL Steel Handle Met Open End Wrench, 5.5mm (51-1836)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- Moody Tool Combination Wrench Sets