Shop All Combination Wrench Sets
Moody Tool
Handle Open End Wrench, Steel, 5/64"
Mfr # 51-1551
Zoro # G1719897
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Open End
- Wrench Head Sizes 5/64"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 51-1551
- Zoro # G1719897
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 5/64" |
Details
SAE or Metric | SAE |
Wrench Style | Open End |
Measurement Type | SAE |
Item | Handle Open End Wrench,Steel,5/64" |
Description
Handle Open End Wrench,Steel,5/64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991617)
- KO-KEN Socket 9mm Surface 55mm 3/8 Sq. Drive (3310M-9)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- J.W. WINCO JW Winco GN717-6-M12X1.5-CK-NI Indexing Plunger (717-6-M12X1.5-CK-NI)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- MOODY TOOL Steel Handle Met Open End Wrench, 5.5mm (51-1836)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- MOODY TOOL Open End Wrench Set, 30 Deg, 5/64-5/16, 8Pc (58-0151)
- MOODY TOOL Mini Deluxe Met Wrench Set, 5 Pc (73-0922)
- GEARWRENCH 3/8" 12 Point Long Pattern Combination Wrench (81654)
- Moody Tool Wrenches