Shop All Combination Wrench Sets
Moody Tool
Handle Open End Wrench, Steel, 3/32"
Mfr # 51-1552
Zoro # G1719809
product price: $4.09
/ea
Sold in multiples of 2 for $8.18
$8.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Open End
- Wrench Head Sizes 3/32"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1552
- Zoro # G1719809
- UPC # 00018018115524
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3/32" |
Details
SAE or Metric | SAE |
Wrench Style | Open End |
Measurement Type | SAE |
Description
Handle Open End Wrench,Steel,3/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0414BF5)
- DRILL AMERICA 5/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO5/8)
- DRILL AMERICA 1/4"-1/2"x12" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL12)
- WARNER PROGRIP® 3” SS Stiff Scraper, Hammer Cap™ (90662)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- MOODY TOOL Open End Wrench Set, 30 Deg, 5/64-5/16, 8Pc (58-0151)
- MOODY TOOL Handle Open End Wrench, Steel, 3/16" (51-1556)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Handle Open End Wrench, Steel, 5/32" (51-1555)
- BOJO TOOLS 3 PC Metric Plastic Wrench (ITH-BWK3-MET)
- Moody Tool Wrenches