Shop All Combination Wrench Sets
Moody Tool
Handle Open End Wrench, Steel, 3/16"
Mfr # 51-1556
Zoro # G1719982
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Open End
- Wrench Head Sizes 3/16"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moody Tool
- MFR # 51-1556
- Zoro # G1719982
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3/16" |
Details
SAE or Metric | SAE |
Wrench Style | Open End |
Measurement Type | SAE |
Description
Handle Open End Wrench,Steel,3/16"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Klein-Kurve® Heavy-Duty Wire Stripper 8-20 AWG (K12035)
- WIHA Insulated Tool Set, 10 pc. (32891)
- WELDY hot-air hand tool, two fast temperature switching stages (HG 330-B)
- PROSKIT Crimpro Crimper for Open Barrel Contacts (902-138)
- MOODY TOOL Open End Wrench Set, SAE/Metric, 16 Pc (57-0122)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- MOODY TOOL Steel Handle Met Open End Wrench, 5.5mm (51-1836)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- MOODY TOOL Open End Wrench Set, 30 Deg, 5/64-5/16, 8Pc (58-0151)
- JONES STEPHENS 14 Piece Folding Hex Key Wrench Set (J40015)
- Moody Tool Combination Wrench Sets