Shop All Combination Wrench Sets
Moody Tool
Handle Open End Wrench, Steel, 1/8"
Mfr # 51-1554
Zoro # G1719973
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Open End
- Wrench Head Sizes 1/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moody Tool
- MFR # 51-1554
- Zoro # G1719973
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1/8" |
Details
SAE or Metric | SAE |
Wrench Style | Open End |
Measurement Type | SAE |
Item | Handle Open End Wrench,Steel,1/8" |
Description
Handle Open End Wrench,Steel,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 54 oz. Dead Blow Hammer with Polyurethane Head (82244)
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (51755D2B92870)
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- KLEIN TOOLS Bi-Metal Hole Saw, 6-3/8-Inch (31900)
- MOODY TOOL Open End Wrench Set, SAE/Metric, 16 Pc (57-0122)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Open End Wrench Set, 30 Deg, 5/64-5/16, 8Pc (58-0151)
- MOODY TOOL Mini Deluxe Met Wrench Set, 5 Pc (73-0922)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 25-Piece 1/4 - 3/4 in., 6 - 19 mm (WCB95301)
- Moody Tool Wrenches